Abbotsford
HOFDRB0303R5

HOFFMAN DRB0303R5 DOCUMENT POCKET

Price $185.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DRB0303R5
Documents Documents

Description

The document pocket accommodates binders and other documents. Attaches with screws. This Docment Pockets, DRB, DRB0303R5 item measures 260x371x90mm with a material of Mild Steel, color Light Gray.


Description: A large steel document pocket fixed directly onto the door frame.

Finish: RAL 7035 structured powder coating.

Pack quantity: 1 piece with mounting accessories.

Benefit: the document pockets screw fixation provides a good solution in environments where an adhesive fixation will not work, e.g. when exposed to high temperatures

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Size 10.24 x 14.61 x 3.56 inch Material Steel
Color Light Gray Finish Powder Coat
Application Controls and Drives; Factory Automation and Process Control UPC 783510472528

Packages

1 - UNIT - 1