Abbotsford
HOFE333KEY

HOFFMAN E333KEY KEY CODE 333 QTY 2

Price $42.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:E333KEY

Description

Replacement Keys fit locks for a variety of cabinets. This Replacement Keys 333 for AccessPlus II, L-Box and D-Box, E333KEY item finish Plated with a material of Steel.


The Replacement Keys fit ProLine Network Cabinet and Networking Wall-Mount Cabinet with the 2233 key

The 333 key fits AccessPlus, L-Box, and D-Box

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Material Steel Type Networking Accessories
Standards UL 508A Listed, Type 1, CSA, Type 1, NEMA/EEMAC, Type 1, IEC 60529 IP20, EIA 310-D (19-in. spacing for rack equipment), Hoffman is an ISO 9001 company Application Datacom and Telecom Equipment; Networking, Storage and Data Center
UPC 783510179045

Packages

1 - UNIT - 1