Description
ComLine Wood Panel are used to surface mount equipment within a cabinet. This ComLine Wood Panel, E90P60W item fits 900x600mm with a material of Wood finish Sanded.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ComLine |
| Type | Networking Accessories | Height | 1.50 in |
| Width | 21.50 in | Material | Wood |
| Finish | Sanded | Application | Datacom and Telecom Equipment |
| UPC | 783510170332 |
Packages
| 1 - UNIT - 1 |