Abbotsford
HOFECF06

HOFFMAN ECF06 FRAME EARTHING CONNECTION M6

Price $67.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECF06
Documents Documents

Description

Earthing connections for fixing the earthing straps and cables to the enclosure’s frame. This Earthing Connections For Frames M6, ECF, ECF06 item has a material of Copper.


Description: Earthing connections for fixing the earthing straps and cables to the enclosure’s frame.

Pack quantity: 10 sets.

Advantage: the earthing/grounding connection kit contains all the necessary components to connect earthing cables and straps to the floor standing enclosure frame

Benefit: the pretested earthing connection ensures that both procurement and installation can be done efficiently

Specifications

Brand Name nVent Hoffman Size 0.51 x 15 x 0.31 inch
Material Copper Type IEC Enclosure Accessories
Application Controls and Drives; Factory Automation and Process Control UPC 783510473563

Packages

1 - UNIT - 1