Abbotsford
HOFECFE1630

HOFFMAN ECFE1630 EARTHING STRAP 16MM 120A

Price $627.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECFE1630
Documents Documents

Description

Earthing Straps, ECFE are used for grounding panels, parts and enclosure frames. This Earthing Straps, ECFE, ECFE1630 item is rated 120A with a material of Copper.


Description: For earthing and potential compensation between panels, parts and the enclosure's frame.

Length: 300 mm.

Material: Tinned electrolytic copper 0.15 mm wire.

Working temperature: Up to 105ºC.

Pack quantity: 10 pieces.

Mounting requirements: Add ECF connection set for fixing strap to painted frame.

Specifications

Brand Name Hoffman Size 0.51 x 15 x 0.31 inch
Material Copper Type IEC Enclosure Accessories
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510473723

Packages

1 - UNIT - 1