Abbotsford
HOFECFP08

HOFFMAN ECFP08 CENTRAL EARTHING POINT

Price $441.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ECFP08
Documents Documents

Description

The central earthing point creates a secure earthing point with multiple connections. This Central Earthing Point, ECFP, ECFP08 item measures 70x42x3mm with a material of Mild Steel, finish Galvanized.


Description: Provides earthing contact surface on horizontal or vertical frame profiles. For a secure earthing point with multiple connections.

Material: Galvanized steel.

Pack quantity: 5 central earthing points with mounting accessories. M8 earthing kit included for the three holes.

Benefit: the pre-tested earthing points ensure that both procurement and installation can be done efficiently

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Application Controls and Drives; Factory Automation and Process Control
UPC 783510473761

Packages

1 - UNIT - 1