Abbotsford
HOFEL900D

HOFFMAN 9W 100-240V 4000K 900LM EL LED Enclosure Light, Black

Price $360.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:EL900D
Documents Documents

Description

An LED light specially designed for nVent HOFFMAN enclosures. Tool-free assembly reduces the assembly time. Simple through wiring based on a plug and play system.


Description: LED enclosure light specially designed for nVent HOFFMAN enclosures. Fast and tool-free assembly thanks to a latching hook system designed to fit the 25mm hole pattern on nVent HOFFMAN enclosures. May be fitted horizontally or vertically.

Please be advised that when using the clamp mechanism to mount these lights, they cannot be installed on the top rail of ProLine and ProLine G2 cabinet frames.

Luminosity: 900 lm.

Light colour: 4000 K (neutral white).

Power consumption: 9 W

Operating voltage: 100 V - 240 V , 50/60 Hz.

Connection: Infeed, 3-pole. Through wiring, 3-pole.

Operating temperature: -20 °C … +55 °C

Protection: IP20

Dimensions: 314 × 76 × 48

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Color Temperature 4000 K Light Color Neutral White
Center Beam Candle Power 900 Material Plastic
Height 2.99 in Width 12.4 in
Application Controls and Drives; Power Distribution UPC 783510537739

Packages

1 - UNIT - 1