Abbotsford
HOFESFC366

HOFFMAN ESFC366 SWING FRAME 1800

Price $1,513.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESFC366
Documents Documents

Description

Full height swing frame for 19” equipment that provides additional mounting space. This Full Height Swing Frames, ESFC, ESFC366 item measures 1667x499x80mm with a material of Mild Steel, finish Zinc Plated.


Description: Full height swing frame for 19” components allowing left and right hand opening. Can be used in steel, combinable and compact enclosures. Hinges designed to give extra build-in depth. Adjustable top hinge for square mounting of the swing fram

Maximum load: 1800N, supplied with a self positioning device.

Lock: Two 3 mm double-bit locks.

Material: 19" vertical profiles 2 mm zinc plated steel. Frame: vertical profiles 2 mm and horizontal profiles 3 mm.

Pack quantity: 1 swing frame with hinges.

Mounting requirements: ESFC for 600 mm, 800 mm, 1000 mm, 1200 mm wide steel, combinable enclosures. Add ESFB for mounting in a steel, combinable enclosure.

Lock: two 3 mm double-bit locks

Mounting requirements: ESFC for 600mm (24), 800mm (31), 1000mm (39), 1200mm (47) wide steel, combinable enclosures; add ESFB for mounting in a steel, combinable enclosure

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Length 71.24 in Width 19.65 in
Height 65.63 in Material Mild Steel
Application Stationary Machinery and Equipment Outside Factory UPC 783510480431

Packages

1 - UNIT - 1