Abbotsford
HOFESFH180

HOFFMAN ESFH180 SWINGFRAME HINGE 180 DEGREE

Price $569.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESFH180
Documents Documents

Description

Swing fram hinges 180-degree allows the swing frame to be opened up to 180ยบ. This Swing Frame Hinges 180-Degree, ESFH, ESFH180 item measures 25x85x52mm with a material of Mild Steel, finish Zinc Plated.


Description: Allows the swing frame to be opened up to 180º. Adjustable top hinge for square mounting of the swing frame. Smart hinge point position giving maximum build-in depth.

Material: Zinc plated steel.

Pack quantity: 1 set.

Mounting requirements: To be used in combination with ESFS mounted in 800 mm, 1000 mm and 1200 mm wide enclosures.

Comment: the zinc plated steel 180-degree hinges are included with the swing frame ESFM, however must be ordered as an accessory for swing frames, ESFS and ESFC; the hinges are only compatible with the 600mm (24) wide swing frame ESFC if it is mounted in

Mounting requirements: to be used in combination with ESFS mounted in 800mm (31), 1000mm (39) and 1200mm (47) wide enclosures

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Finish Zinc Plated Material Mild Steel
Color Unpainted Application Stationary Machinery and Equipment Outside Factory
UPC 783510480554

Packages

1 - UNIT - 1