Abbotsford
HOFESFM458

HOFFMAN ESFM458 SWING FRAME CENTRE 2200

Price $2,290.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESFM458
Documents Documents

Description

Swing Frame Middle Mounted, ESFM is for mounting 19-inch equipment when additional space is needed. This Swing Frame Middle Mounted, ESFM, ESFM458 item measures 2067x694x80mm with a material of Mild Steel, finish Zinc Plated.


Description: Full height swing frame for 19” components allowing left and right hand opening with grip over the full height. Can be used in steel, combinable and compact enclosures. Hinges designed to give extra build-in depth. Adjustable top hinge for sq

Maximum load: 1800 N, supplied with a self-positioning device.

Lock: Double-bit 3 mm espagnolette (other lock options possible).

Material: 19" vertical profiles 2 mm zinc plated steel. Frame: vertical profiles 2 mm and horizontal profiles 3 mm.

Finish: RAL 7035 structured powder coating.

Pack quantity: 1 swing frame with 180° hinges.

Mounting requirements: ESFM for 800 mm and 1000 mm wide steel, combinable enclosures. Add ESFB for mounting in a steel, combinable enclosure.

Mounting requirements: ESFM for 800mm (31) and 1000mm (39) wide steel, combinable enclosures; add ESFB for mounting in a steel, combinable enclosure

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Length 86.99 in Width 27.32 in
Height 81.38 in Material Mild Steel
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510480684

Packages

1 - UNIT - 1