Abbotsford
HOFESH1917

HOFFMAN ESH1917 SHELF

Price $198.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESH1917
Documents Documents

Description

Single-Sided Shelf mount to 19in rack angles to house voice/data networking equipment. This Single-Sided Shelf Solid, ESH1917 item measures 19.00x17.00 inches with a material of Steel colored Black.


The Single-Sided Shelf mounts to 19-inch rack angles to house voice/data networking equipment

Please note the load rating is 75 lb. (34 kg)

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Height 3.74 in
Width 19 in Depth 17 in
Material Mild Steel Color Black
Finish Black Application Networking, Storage and Data Center
UPC 783510352196

Packages

1 - UNIT - 1