Description
Single-Sided Solid-Steel Shelf mounts to either front or rear flange of an open-frame rack. This Single-Sided Solid Shelf, ESH23S item fits 23-inch rack with a material of Steel colored Black.
Specifications
| Brand Name | Hoffman | Sub Brand | Hoffman |
| Type | Networking Accessories | Height | 6.75 in |
| Width | 11.00 in | Material | Steel |
| Color | Black | Finish | Painted |
| Application | Networking, Storage and Data Center | UPC | 783510352592 |
Packages
| 1 - UNIT - 1 |