Abbotsford
HOFESSH3015

HOFFMAN ESSH3015 SOLAR SHIELD TOP, COMLINE

Price $743.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESSH3015
Documents Documents

Description

Solar Shield Top provides a vented area on top of the ComLine prdouct to absorb solar heating effects. This Solar Shield Top, ESSH3015 item fits 300x150mm with a material of Aluminum colored Gray.


Solar Shield Top provides a vented area on top of the enclosure to absorb solar heating effects and help keep enclosure cool

Provides a drip shield to keep liquids away from the door sealing surface

Includes mounting hardware

Shielding Effectiveness nVent HOFFMAN's research of the effects of solar radiation on enclosures has shown the positive benefits of utilizing shielding to decrease temperature rise

Shielding has been found to be an effective, low-cost method of reducing solar heat gain in outdoor electrical/electronic applications

Test results indicate that a top-mounted solar shield provides a 25 percent reduction in temperature rise due to solar heat load

Specifications

Brand Name nVent Hoffman Sub Brand ComLine
Type Rack and Cabinet Accessories Height 4.00 in
Width 7.50 in Material Aluminum
Color Gray Finish Powder Coat
Application Datacom and Telecom Equipment UPC 783510373290

Packages

1 - UNIT - 1