Abbotsford
HOFFMA01

HOFFMAN FMA01 SYSTEM ACTUATOR

Price $321.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:FMA01
Documents Documents

Description

The system actuator activates the locking of the secondary doors when the primary door is closed. This System actuator, FMA, FMA01 item measures 31x144x26mm with a material of Mild Steel, finish Zinc Plated.


Description: Used with suited multiple enclosure installations. Activates the locking of the secondary doors when the primary door is closed. One per primary door.

Material: Zinc plated steel.

Pack quantity: 1 piece with mounting material.

Benefit: the secondary door is fully dependant upon the enclosure's primary door when mounted along with the interlocking bar FMB and the secondary door interlock kit FMS; this means that the secondary door may only be opened by first opening the primary

Comment: to build an enclosure system that consists of multiple doors each with an integrated interlocking system, each neighboring primary and secondary door will require an interlocking system to be mounted

The interlocking system consists of: system actuator FMA, interlocking bar FMB and a secondary door interlock kit FMS

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Size 1.22 x 5.67 x 1.02 inch Material Steel
Application Factory Automation and Process Control; Controls and Drives UPC 783510481179

Packages

1 - UNIT - 1