Abbotsford
HOFFMB800

HOFFMAN FMB800 INTERLOCKING BAR 800

Price $205.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:FMB800
Documents Documents

Description

Interlock bars mechanically link all secondary doors to the primary door. This Interlock bars, FMB, FMB800 item measures 17x660x17mm with a material of Mild Steel, finish Zinc Plated.


Description: For MCF/MCS enclosures. Interlock rods mechanically link all secondary doors to the primary door. Rod length corresponds to enclosure door width.

Material: Zinc plated steel.

Pack quantity: 5 pieces with mounting material.

Benefit: the primary door is fully dependant upon the enclosure's primary door when mounted along with the system actuator FMA and the secondary door interlock kit FMSa this means that the secondary door may only be opened by first opening the primary doo

Comment: to build an enclosure system that consists of multiple doors each with an integrated interlocking system then each neighbouring primary and secondary door will require an interlocking system to be mounted

The interlocking system consists of: system actuator FMA, interlocking bar FMB and a secondary door interlock kit FMS

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Size 0.65 x 25.98 x 0.65 inch Material Steel
Application Factory Automation and Process Control; Controls and Drives UPC 783510481285

Packages

1 - UNIT - 1