Abbotsford
HOFFMS01

HOFFMAN FMS01 SLAVE DOOR INTERLOCKING KIT

Price $293.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:FMS01
Documents Documents

Description

secondary door interlock kit prevents opening a secondary enclosure when the primary door is closed. This secondary door interlock kit, FMS, FMS01 item measures 76x176x53mm with a material of Mild Steel, finish Zinc Plated.


Description: Mounted to the secondary door of both single and double door enclosures. Secondary door is prevented from opening when primary door is closed. This safety feature can be activated separately even when the main door interlocking device is not

Material: Zinc plated steel.

Pack quantity: 1 set with mounting material.

Benefit: the secondary door is fully dependant upon the enclosure's primary door when mounted along with the system actuator FMA and the interlocking bar FMB; this means that the secondary door may only be opened by first opening the primary door

Comment: to build an enclosure system that consists of multiple doors each with an integrated interlocking system then each neighboring primary and secondary door will require an interlocking system to be mounted

The interlocking system consists of: system actuator FMA, interlocking bar FMB and a secondary door interlock kit FMS

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Material Steel Color Unpainted
Finish Zinc Application Factory Automation and Process Control; Controls and Drives
UPC 783510481353

Packages

1 - UNIT - 1