Abbotsford
HOFFFC2006R5

HOFFMAN FFC2006R5 FRAME COVER 2000X600

Price $955.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:FFC2006R5
Documents Documents

Description

Front Frame Cover, FFC improve enclosure aesthetics allowing access into enclosure when no door exists. This Front Frame Cover, FFC, FFC2006R5 item measures 1982x592x54mm with a material of Mild Steel color Light Gray.


Description: To cover the framework around the door aperture on 600 mm wide data-telecom enclosures, when a door is not fitted.

Material: 1.75 mm steel plate.

Finish: RAL 7035 structured powder coating.

Pack quantity: 1 set with mounting accessories.

Comment: the frame cover can only be mounted within 600mm (24) wide enclosures when 19-inch profiles are fixed to the front of the enclosure

Specifications

Brand Name nVent Hoffman Material Steel
Color Light Gray Type IEC Enclosure Accessories
Size 78.03 x 23.29 x 2.13 inch Finish Powder Coat
Application Factory Automation and Process Control; Controls and Drives UPC 783510481155

Packages

1 - UNIT - 1