Abbotsford
HOFHP1800

HOFFMAN HP1800 HEIGHT PROFILES 1800

Price $408.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HP1800
Documents Documents

Description

Height Profiles, HP support full-height enclosure mounting of telequick plates and DIN rails; depth adjustable. This Height Profiles, HP, HP1800 item measures 1755x50x30mm with a material of Mild Steel, finish Zinc Plated.


Description: Vertical profiles with 25 mm hole pattern, to support DIN rails and appropriate telequick mounting plates. Adjustable in depth in steps of 25 mm.

Material: 2 mm zinc plated steel.

Pack quantity: 2 profiles with mounting accessories.

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Controls and Drives; Factory Automation and Process Control
UPC 783510483661

Packages

1 - UNIT - 1