Abbotsford
HOFHP2000

HOFFMAN HP2000 HEIGHT PROFILES 2000

Price $507.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HP2000
Documents Documents

Description

Height Profiles, HP support full-height enclosure mounting of telequick plates and DIN rails; depth adjustable. This Height Profiles, HP, HP2000 item measures 1955x50x30mm with a material of Mild Steel, finish Zinc Plated.


Description: Vertical profiles with 25 mm hole pattern, to support DIN rails and appropriate telequick mounting plates. Adjustable in depth in steps of 25 mm.

Material: 2 mm zinc plated steel.

Pack quantity: 2 profiles with mounting accessories.

Specifications

Brand Name Hoffman Material Mild Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls
UPC 783510483715

Packages

1 - UNIT - 1