Abbotsford
HOFHP2200

HOFFMAN HP2200 HEIGHT PROFILES 2200

Price $705.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HP2200
Documents Documents

Description

Height Profiles, HP support full-height enclosure mounting of telequick plates and DIN rails; depth adjustable. This Height Profiles, HP, HP2200 item measures 2155x50x30mm with a material of Mild Steel, finish Zinc Plated.


Description: Vertical profiles with 25 mm hole pattern, to support DIN rails and appropriate telequick mounting plates. Adjustable in depth in steps of 25 mm.

Material: 2 mm zinc plated steel.

Pack quantity: 2 profiles with mounting accessories.

Specifications

Brand Name Hoffman Material Mild Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Stationary Machinery and Equipment Outside Factory
UPC 783510483739

Packages

1 - UNIT - 1