Abbotsford
HOFHPPG01

HOFFMAN HPPG01 PUZZLE GASKET IP66

Price $33.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:HPPG01
Documents Documents

Description

Puzzle Gasket, HPPG01 maintains IP66/Type 4, 4X, 12, 13. Sealed in bayed configuration of MCS-HP/MCSS-HP enclosures. This Puzzle Gasket IP66, HPPG01, HPPG01 item measures 410x15x3mm with a material of Rubber.


Description: To obtain IP66

Material: EPDM, 5 mm thickness.

Pack quantity: 1 pad compatible with all enclosure dimensions.

Benefit: The protection degree of IP66 bayed enclosure, does not matter the dimension of the enclosures, is possible using the baying gasket, HPPG01, and the standard baying brackets, CCI06 and CCM04.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Material Rubber Color Black
Finish Matte Application Controls and Drives; Factory Automation and Process Control
UPC 783510483821

Packages

1 - UNIT - 1