Abbotsford
HOFL470C

HOFFMAN L470C CHASSIS GUIDE D=470 CLICK IN 2

Price $142.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:L470C

Description

Friction Slide, L support heavy components mounted towards the enclosure front and between two 19-inch profiles. This Friction Slide, L, L470C item measures 43x450x42mm with a material of Zinc Plated, Mild Steel, Click-in.


Description: To support heavy components which are only fitted to the front. Mounted between two 19" profiles. Version fixed with 2 screws per profile, and version with click-in fixation.

Material: Click-in version 1.5 mm and mounted version 3 mm zinc plated steel.

Pack quantity: 1 pair with fixing material.

Benefit: the forced applied to the 19-inch profile brackets by the heavy equipment is relieved creating a more reliable method of fixation

Comment: the support profiles are available in two versions with different loading capacities: Click-in version up to 500 N (112) and screwed version up to 1000 N (225)

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Material Mild Steel Weight 1.9 lb
Application Stationary Machinery and Equipment Outside Factory UPC 783510484125

Packages

1 - UNIT - 1