Abbotsford
HOFLC02-316

HOFFMAN LC02-316 LIFTING DEVICE SS 316

Price $380.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LC02-316
Documents Documents

Description

Lifting Devices, LC provide optimal weight distribution when lifting bayed enclosures. Use with baying bracket. This Lifting Devices, LC, LC02-316 item measures 60x100x40mm with a material of Stainless Steel 316.


Description: For optimal weight distribution when lifting bayed enclosures. To be used in combination with baying bracket.

Pack quantity: 2 pieces with mounting accessories.

Advantage: lifting device ensuring optimal distribution of forces when lifting bayed enclosures

Benefit: bayed floor standing enclosures can be lifted safely

Specifications

Brand Name Hoffman Material 316 Stainless Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Brushed Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls
UPC 783510484224

Packages

1 - UNIT - 1