×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
HOFLEDA1S35

HOFFMAN LED Light Kit AC Switch

Price $318.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LEDA1S35
Documents Documents

Description

LED light kit, light-weight and in a small form factor while providing 900 lum of 6500K light, Provide interior enclosure lighting, These are ideal for remote and darkened enclosure applications, They can be mechanically fastened with included hardware to maintain enclosure UL listing up to Type 4X or can be magnetically attached to flat steel surfaces.


400 lumen at 120-degree angle of illumination

6000-7000K color temperature

Power consumption for all models is 5 watts

The power output allows up to 10 lights to be connected to each other (daisy chain)

Input and output connectors are included (16 AWG)

Operating temperature -22 F to 140 F (-30 C to 60 C)

Life expectancy of 60,000 hours at 68 F (20 C) under specifications

Protection Class II (double insulated)

Specifications

Brand Name nVent Hoffman Sub Brand PaneLite
Item Name LED Light Kit Type Electrical Accessories
Voltage Rating 260 V Material Plastic
Height 2.30 in Width 3.90 in
Includes On/Off Switch Application Controls and Drives; Power Distribution
UPC 783510260781

Packages

1 - UNIT - 1