×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
HOFLEDHL24V12

HOFFMAN LEDHL24V12 12 INCH 24V C1D2 LED LIGHT

Price $882.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LEDHL24V12
Documents Documents

Description

Hazardous Location LED Strip Lights provide enclosure illumination in hazardous environments. This Hazardous Location LED Light Strip, LEDHL24V12 item measures 13.56x1.69x2.69 inches with a material of Aluminum.


Direct transfer of heat from PCB to the casing to maximize lifetime and reliability

Operating temperature of -40 F (-40 C) to 140 F (60 C)

Easy installation with included mechanical assembly kit while maintaining enclosure rating up to UL Type 4X

Includes 3-ft connect cable with flying leads

Maximum lighting for control panels with 578 to 2,351 lumens and 5,000K color temperature

Linear drive circuit with no flicker or high frequency electronic noise

Easy field angle adjustment with mounting bracket

Wide beam optics with 100 degree angle of illumination

Available in 12, 24, 36, and 48-inch lengths

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Hazardous Location Accessories Application Controls and Drives; Hazardous Environments; Power Distribution
UPC 783510271565

Packages

1 - UNIT - 1