×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
HOFLEDHLSWITCH

HOFFMAN LEDHLSWITCH DOOR SWITCH C1D2 LED LIGHT

Price $781.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LEDHLSWITCH
Documents Documents

Description

Hazardous Location Door Switch designed for Hazardous Location LED Lights in Class 1 Division 2 areas. This Hazardous Location Door Switch, LEDHLSWITCH item measures 0.39x0.71x1.10 inches with a material of Plastic colored Gray.


Class 1, Division 2 hazardous areas

Maintains the enclosure rating up to UL Type 4X

Five foot connection cable

Ease of wiring to the enclosure back panel

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Hazardous Location Accessories Color Gray
Material Plastic Application Controls and Drives; Hazardous Environments; Power Distribution
UPC 783510271947

Packages

1 - UNIT - 1