Abbotsford
HOFLI523

HOFFMAN LI523 LOCK INSERT SQUARE 7 MM

Price $35.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LI523

Description

Inserts to replace the standard double-bit 3 mm insert in the standard lock cover. This Inserts, LI, LI523 item measures 16x16x20mm with a material of Zamak, Square 7mm.


Description: Inserts to replace the standard double-bit 3 mm insert in the standard lock cover.

Material: Zamak.

Pack quantity: 1 piece.

Benefit: the lock insert limits the access to the enclosure via different key options; specific locking inserts maybe selected due to the specification set by the end user

Specifications

Brand Name Hoffman Material Zamak
Type IEC Enclosure Accessories Color Unpainted
Finish Mill Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls
UPC 783510484989

Packages

1 - UNIT - 1