Abbotsford
HOFLI526

HOFFMAN LI526 LOCK INSERT TRIANGLE 7 MM

Price $35.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LI526

Description

Inserts to replace the standard double-bit 3 mm insert in the standard lock cover. This Inserts, LI, LI526 item measures 16x16x20mm with a material of Zamak, Triangle 7mm.


Description: Inserts to replace the standard double-bit 3 mm insert in the standard lock cover.

Material: Zamak.

Pack quantity: 1 piece.

Benefit: the lock insert limits the access to the enclosure via different key options; specific locking inserts maybe selected due to the specification set by the end user

Specifications

Brand Name Hoffman Material Zamak
Type IEC Enclosure Accessories Color Unpainted
Finish Mill Application Stationary Machinery and Equipment Outside Factory
UPC 783510485054

Packages

1 - UNIT - 1