Abbotsford
HOFLI527

HOFFMAN LI527 LOCK INSERT TRIANGLE 8 MM

Price $35.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:LI527

Description

Inserts to replace the standard double-bit 3 mm insert in the standard lock cover. This Inserts, LI, LI527 item measures 16x16x20mm with a material of Zamak, Triangle 8mm.


Description: Inserts to replace the standard double-bit 3 mm insert in the standard lock cover.

Material: Zamak.

Pack quantity: 1 piece.

Benefit: the lock insert limits the access to the enclosure via different key options; specific locking inserts maybe selected due to the specification set by the end user

Specifications

Brand Name Hoffman Material Zamak
Type IEC Enclosure Accessories Color Unpainted
Finish Mill Application Stationary Machinery and Equipment Outside Factory
UPC 783510485078

Packages

1 - UNIT - 1