Abbotsford
HOFMPBB06

HOFFMAN MPBB06 MP BRACKET BACK TO BACK

Price $192.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPBB06
Documents Documents

Description

Mounting Plate Back-To-Back Bracket Kit, MPBB provides plate mounting back-to-back anywhere within enclosure. This Mounting Plate Back To Back Bracket Kit, MPBB, MPBB06 item measures 98x45x67mm with a material of Steel, finish Zinc Plated.


Description: To mount two mounting plates back to back at any depth within the enclosure’s usable space, the position can be adjusted in steps of 25 mm. The space between the mounting plates is less than 10 mm, maximizing the free usable space for custome

Material: 3 mm zinc plated steel.

Pack quantity: 2 top brackets, 4 side brackets, 4 bottom brackets with mounting accessories.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Size 3.86 x 1.77 x 2.64 inch Material Steel
Application Factory Automation and Process Control; Controls and Drives UPC 783510510145

Packages

1 - UNIT - 1