Abbotsford
HOFMPF2000

HOFFMAN MPF2000 FILLER PLATE 2000

Price $479.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPF2000
Documents Documents

Description

Filler Plates, MPF provide a flat mounting surface in bayed enclosures when mounting plate is not fitted flush to frame. This Filler Plates, MPF, MPF2000 item measures 1886x102x25mm with a material of Zinc Plated, Mild Steel.


Description: Covers the space between pairs of adjacent mounting plates to provide a continuous working surface, when two enclosures are mounted together.

Material: 2 mm zinc plated steel.

Pack quantity: 1 plate with mounting accessories.

Benefit: the available space for mounting components and equipment is increased allowing components to be mounted across the entire width of the enclosure; the continuous mounting surface allows customers to mount components between the two enclosures, en

Comment: the mounting plates within the enclosure assembly cannot be mounted in the most rear position, if the filler plate is to be fixed between them

Specifications

Brand Name nVent Hoffman Length 79.12 in
Width 12.00 in Height 74.25 in
Material Steel Type IEC Enclosure Accessories
Color Unpainted Finish Zinc
Application Controls and Drives; Factory Automation and Process Control UPC 783510512347

Packages

1 - UNIT - 1