Abbotsford
HOFMPH01

HOFFMAN MPH01 HINGE KIT MOUNTINGPLATE

Price $172.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPH01
Documents Documents

Description

The mounting plate hinge kit allows the mounting plate to be opened up to 105ยบ. This Mounting Plate Hinge Kit, MPH, MPH01 item measures 41x69x47mm with a material of Mild Steel, finish Zinc Plated.


Description: Allows the mounting plate to be opened up to 105º.

Pack quantity: 1 complete kit with accessories for one mounting plate.

Mounting requirements: Always use in combination with the CB carrier bar.

Benefit: the two mounting surfaces optimise the available mounting space within the enclosure allowing for the equipment that is regularly operated and/or maintained to be installed at the front where it is more accessible

Comment: the hinges are to be used with carrier bars, CB for full height mounting plates as well as click-in/mounting profiles, CLPK/CLPF for partial height mounting plates

Mounting requirements: always use in combination with the CB carrier bar

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Finish Zinc Material Steel
Color Unpainted Application Controls and Drives; Factory Automation and Process Control
UPC 783510513047

Packages

1 - UNIT - 1