Abbotsford
HOFMPP0405

HOFFMAN MPP0405 PANEL FITS 400X500MM

Price $350.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPP0405
Documents Documents

Description

Partial Height Mounting Plates, MPP occupy part of enclosure. Ideal when additional mounting space is required. This Partial Height Mounting Plates, MPP, MPP0405 item measures 294x394x25mm with a material of Mild Steel, finish Galvanized.


Description: Mounted directly on the enclosure's frame or onto the click-in profiles (CLPK). Special design of the bracket allows one man assembly. Can be mounted in any height or depth position within the 25 mm hole pattern. Appropriate sizes can also b

Material: 3 mm galvanized steel.

Pack quantity: 1 plate with mounting accessories.

Mounting requirements: Add CLPK for depth adjustment.

Note: MPP can be mounted in both directions.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Length 16.12 in Width 15.51 in
Height 11.57 in Material Steel
Application Factory Automation and Process Control; Controls and Drives UPC 783510513368

Packages

1 - UNIT - 1