Abbotsford
HOFMPW2012

HOFFMAN MPW2012 PANEL FITS 2000X1200MM

Price $1,277.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MPW2012
Documents Documents

Description

Wide mounting plates create an installation surface over the full width of the enclosure. This Wide Mounting Plates, MPW, MPW2012 item measures 2000x1200x25mm with a material of Mild Steel, finish Zinc Plated.


Description: Creates an installation surface over the full width of the enclosure. Easy installation by use of sliding profiles MTS from the side. Nominal width equals the enclosure width. When combining enclosures the MPWs can be connected and slid in as

Material: 3 mm galvanized steel.

Pack quantity: 1 piece with mounting accessories.

Mounting requirements: Add sliding profiles MTS. MPW fits in combinable enclosures only.

Benefit: fast mounting of components and more mounting surface inside the enclosure

Mounting requirements: add sliding profiles MTS. MPW fits in combinable enclosures only

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Length 79.12 in Width 47.2 in
Height 74.57 in Material Mild Steel
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510514631

Packages

1 - UNIT - 1