Abbotsford
HOFMTS1200

HOFFMAN MTS1200 SLIDING PROFILES 1200 (2)

Price $490.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MTS1200
Documents Documents

Description

Transversal Sliding Profiles, MTS allows a fully equipped mounting plate be slid into enclsoure from the side. This Transversal Sliding Profiles, MTS, MTS1200 item measures 52x1199x68mm with a material of Mild Steel, finish Zinc Plated.


Description: To be used when installing a wide mounting plate. Adjustable in depth in steps of 25 mm. Compatible with MTS01W rollers.

Pack quantity: 2 profiles with mounting accessories.

Material: 3 mm zinc plated steel.

Benefit: mounting plates may be equipped outside the enclosure, before they are fitted inside

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Controls and Drives; Factory Automation and Process Control
UPC 783510523848

Packages

1 - UNIT - 1