Abbotsford
HOFMTS600

HOFFMAN MTS600 SLIDING PROFILES (2) 600

Price $403.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MTS600
Documents Documents

Description

Transversal Sliding Profiles, MTS allows a fully equipped mounting plate be slid into enclsoure from the side. This Transversal Sliding Profiles, MTS, MTS600 item measures 52x599x68mm with a material of Mild Steel, finish Zinc Plated.


Description: To be used when installing a wide mounting plate. Adjustable in depth in steps of 25 mm. Compatible with MTS01W rollers.

Pack quantity: 2 profiles with mounting accessories.

Material: 3 mm zinc plated steel.

Benefit: mounting plates may be equipped outside the enclosure, before they are fitted inside

Specifications

Brand Name nVent Hoffman Size 2.05 x 23.58 x 2.66 inch
Material Steel Type IEC Enclosure Accessories
Application Controls and Drives; Factory Automation and Process Control UPC 783510523879

Packages

1 - UNIT - 1