Abbotsford
HOFSCE1200

HOFFMAN SCE1200 CABLE ENTRY PROFILE 1200

Price $259.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SCE1200
Documents Documents

Description

Section Profiles For Cable Entry, SCE form tight seal around cables and fills gaps preventing dust from entering. This Section Profiles For Cable Entry, SCE, SCE1200 item measures 30x1035x20mm with a material of PVC.


Description: For sealing the cable entry between gland plates. Forms a tight seal around cables and fills gaps to prevent dust from entering. The foam is pre-fitted in the section profile that can be easily mounted in the bottom plates thanks to its click

Material: Extruded PVC section profile. Gasket: adhesive foam with cross-section of 30 x 25 mm.

Pack quantity: 1 set consisting of 2 click-in section profiles with foam rubber. SCE-R variant includes an extra bottom plate.

Benefit: the enclosure's protection degree is maintained avoiding the need to use cable glands

Benefit: the gasket increases the customers flexibility when installing cables, as the cable diameter does not necessarily need to be identified in advance

Benefit: the installation time is reduced as the gaskets are premounted onto the profiles

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Material PVC Color Black
Finish Matte Application Factory Automation and Process Control; Controls and Drives
UPC 783510527761

Packages

1 - UNIT - 1