Abbotsford
HOFSFBP03

HOFFMAN SFBP03 PARTIAL SWINGFRAME BRACKET

Price $324.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SFBP03
Documents Documents

Description

Partial SF transversal bracket, SFBP-B enables partial-height swing frames to be mounted in enclosures full aperture. This Partial SF Transversal Bracket, SFBP-B, SFBP03 item measures 62x75x31mm with a material of Mild Steel, finish Zinc Plated.


Description: Enables partial height swing frames to be mounted in floor standing, combinable and compact, steel enclosures enclosures with full access to the enclosure's aperture. The swing frame can be mounted to allow both left and right hand opening.

Material: 3 mm zinc plated steel.

Pack quantity: 1 complete kit for one swing frame.

Mounting requirements: The SFBP can be used in double door enclosures by means of the VB/CDV divider profile. For depth adjustment use CLPK profiles

Benefit: procurement is simplified as the same accessory can be used on both wall mounted and floor standing enclosures

Comment: vertical mounting profiles, AVB, are required to be mounted within wall mounted enclosures before the transversal support bars can be fixed

Comment: if the bars require adjustment in depth within floor standing enclosures, then click-in profiles, CLPK, are required

Mounting Requirements: the SFBP can be used in double door enclosures by means of the VB/CDV divider profile; for depth adjustment use CLPK profiles

Specifications

Brand Name nVent Hoffman Size 2.46 x 2.95 x 1.22 inch
Material Steel Type IEC Enclosure Accessories
Application Controls and Drives; Factory Automation and Process Control UPC 783510527846

Packages

1 - UNIT - 1