Abbotsford
HOFSFBP600

HOFFMAN SFBP600 SUPPORT BAR 600 (2)

Price $280.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SFBP600
Documents Documents

Description

Partial SF Transversal Support Bar, SFBP enables partial-height swing frames be mounted in enclosures full aperture. This Partial SF Transversal Support Bar, SFBP, SFBP600 item measures 106x562x31mm with a material of Mild Steel, finish Zinc Plated.


Description: Enables partial height swing frames to be mounted in wall mounted, steel enclosures, and floor standing, combinable, steel enclosures. The swing frames can be mounted to allow both left and right hand opening.

Material: 3 mm zinc plated steel.

Pack quantity: 1 complete kit including mounting brackets for one swing frame.

Mounting requirements: For wall mounted, steel enclosures, use in combination with the AVB profiles. For floor standing enclosures, it can be mounted directly to the enclosure frame or adjustable in depth, in steps of 25 mm, by means of the CLPK.

Comment: vertical mounting profiles, AVB, are required to be mounted within wall mounted enclosures before the transversal support bars can be fixed; if the bars require adjustment in depth within floor standing enclosures, then click-in profiles, CLPK, a

Mounting requirements: for wall mounted, steel enclosures, use in combination with the AVB profiles; for floor standing enclosures, it can be mounted directly to the enclosure frame or adjustable in depth, in steps of 25mm (1), by means of the CLPK

Specifications

Brand Name nVent Hoffman Width 22.13 in
Height 24.25 in Material Steel
Type IEC Enclosure Accessories Thickness 3 mm
Application Factory Automation and Process Control; Controls and Drives UPC 783510527853

Packages

1 - UNIT - 1