Abbotsford
HOFSFCP106

HOFFMAN SFCP106 PARTIAL SWING FRAME 600

Price $559.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SFCP106
Documents Documents

Description

Partial Height Swing Frames, SFCP mount in wall-mount and floor-stand enclosures and include 19-in hole patterns. This Partial Height Swing Frames, SFCP, SFCP106 item measures 197x496x60mm with a material of Mild Steel, 10U, finish Zinc Plated.


Description: Partial height swing frame for 19”-components allowing left or right hand opening. Can be used in wall mounted, steel enclosures, and floor standing, combinable and compact, steel enclosures. Rigid S-shaped frame profile equipped with 19” hol

Lock: 1 double-bit 3 mm lock.

Material: 2 mm zinc plated steel.

Pack quantity: 1 swing frame with hinges.

Mounting requirements: Mounting in wall mounted, steel enclosures requires the SFBP transversal support in combination with the AVB. Mounting in floor standing steel combinable enclosures requires the SFBP transversal support. Adjustable in depth in combi

Lock: one double-bit, 3mm lock

Mounting requirements: mounting in wall mounted, steel enclosures requires the SFBP transversal support in combination with the AVB; mounting in floor standing steel combinable enclosures requires the SFBP transversal support; adjustable in depth in combi

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Length 24.00 in Width 19.53 in
Height 7.74 in Material Mild Steel
Application Stationary Machinery and Equipment Outside Factory UPC 783510527914

Packages

1 - UNIT - 1