Abbotsford
HOFSPD2004

HOFFMAN SPD2004 SEPARATION PLATE 2000X400

Price $421.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SPD2004
Documents Documents

Description

Separation Plates for MCS, MCD Enclosures, SPD separates bayed enclosures for a barrier and mounting space. This Separation Plates for MCS MCD Enclosures, SPD, SPD2004 item measures 2000x13x400mm with a material of Steel, finish Zinc Plated


Description: Separates two bayed MCS/MCD enclosures.

Material: 1.5 mm zinc plated steel.

Mounting requirements: IP 43 and TYPE 1 sealing can be obtained by using SPDG gasket. CCJ brackets are required to mount the SPD into the enclosures. To bay enclosures together, use CCM and CCI brackets. For EMI shielding the SPDEG gasket must be used.

Pack quantity: 1 piece.

Benefit: these areas are commonly used to group component types, for example power in one section and control in another

Benefit: these spaces can also be used when some components are more sensitive to temperature than others, allowing better control of the enclosure's thermal management

Comment: separation brackets, CCJ, are required in order to mount the separation plate; if the separation plate is mounted within an enclosure assembly, the internal corner baying kit, CCM, and external baying brackets, CCI, should be used

Mounting the separation gasket, SPDG, will increase the protection degree on either side of the plate to IP 43; the separation plate cannot be mounted within stainless steel enclosures

Mounting requirements: IP 43, TYPE 1 sealing can be obtained by using SPDG gasket and CCJ brackets are required to mount the SPD into the enclosures

Mounting requirements: to bay enclosures together, use CCM and CCI brackets. For EMI shielding the SPDEG gasket must be used

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Length 79.12 in Width 0.00 in
Height 0.00 in Material Steel
Application Factory Automation and Process Control; Controls and Drives UPC 783510528348

Packages

1 - UNIT - 1