Description
Rack mount adjustable shelf mounts to front surface of front and back rack angles. Shelf is made of painted 14 gauge steel and the adjustable support brackets are clear-plated 12 gauge steel. Adjustable to fit multiple-depth enclosures or rack angle placement. Both solid and vented models available. Fits 19 or 23 inch rack spacing. Requires only 1U of rack space. Shelf has RAL 7035 light-grey textured or RAL 9005 black textured polyester powder paint finish.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Rack Shelve | Type | Fixed |
| Height | 700 mm | Width | 440 mm |
| Depth | 980 mm | Material | Steel |
| Color | RAL 7035 Light Gray | Finish | Polyester Powder Paint |
| Application | Controls and Drives | UPC | 783510719906 |
Packages
| 1 - UNIT - 1 |