Description
Cage nut packages are for use with square hole rack angles. Cage nuts are plated steel.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Cage Nut | Type | Mounting Accessories |
| Thread Type | UNF | Thread Size | 10-32 |
| Width | 6.50 in | Height | 0.50 in |
| Material | Steel | Finish | Zinc Plated |
| Color | Silver | For Use With | Square Hole Rack Angles |
| Standards | RoHS Compliant | Application | Datacom and Telecom Equipment; Networking, Storage and Data Center |
| UPC | 783510102623 |
Packages
| 1 - UNIT - 1 |