Abbotsford
HOFP2ACB5

HOFFMAN P2ACB5 Support bracket kit f/500mm frame depth 14"

Price $149.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2ACB5
Documents Documents

Description

Support Brackets cross the depth of a modular enclosure and can be used for additional support for heavy devices mounted on the sides or tops. Brackets provide additional support for large air conditioners or other heavy devices that can be mounted on PROLINE G2 sides or tops. Can be positioned at various heights to accommodate any size air conditioner or device. Support brackets fit on the sides, top or base (along the depth) to provide two horizontal rigid supports. 14 gauge (1.75 mm) steel. Furnished in pairs. Installation hardware included.


Brackets provide additional support for large air conditioners or other heavy devices that can be mounted on ProLine G2 sides or tops

Can be positioned at various heights to accommodate any size air conditioner or device

Support brackets fit on the sides, top or base (along the depth) to provide two horizontal rigid supports

Furnished in pairs

Installation hardware included

Installation hardware included

Specifications

Brand Name nVent Hoffman Material Steel
Type Tops and Top Accessories Application Controls and Drives; Power Distribution
UPC 783510308322

Packages

1 - UNIT - 1