Abbotsford
HOFP2ACB6

HOFFMAN P2ACB6 ProLine G2 Support Bracket Kit 600 mm 14 ga Steel Plated

Price $157.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2ACB6
Documents Documents

Description

Support Brackets cross the depth of a modular enclosure and can be used for additional support for heavy devices mounted on the sides or tops. Brackets provide additional support for large air conditioners or other heavy devices that can be mounted on PROLINE G2 sides or tops. Can be positioned at various heights to accommodate any size air conditioner or device. Support brackets fit on the sides, top or base (along the depth) to provide two horizontal rigid supports. 14 gauge (1.75 mm) steel. Furnished in pairs. Installation hardware included.


Brackets provide additional support for large air conditioners or other heavy devices that can be mounted on ProLine G2 sides or tops

Can be positioned at various heights to accommodate any size air conditioner or device

Support brackets fit on the sides, top or base (along the depth) to provide two horizontal rigid supports

Furnished in pairs

Installation hardware included

Installation hardware included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Support Bracket Kit Size 600 mm
Material 14 ga Steel Type Tops and Top Accessories
Color/Finish Plated Dimensions 18 in L
Includes Installation Hardware Application For Heavy Devices Mounted on the Sides or Tops
UPC 783510308339

Packages

1 - UNIT - 1