Abbotsford
HOFP2AFMK

HOFFMAN P2AFMK Frame floor-mounting bracket steel

Price $74.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2AFMK
Documents Documents

Description

Provides a structural method of bolting a PRO LINE G2 frame to the floor. Fits all frame sizes. Kit includes four brackets and mounting hardware. 12-gauge (2.5mm) mild steel. Not for use on Colocation Frames (Networking product group), which includes welded-in, floor mounting brackets.


12-gauge (2.5-mm) plated steel construction

Kit includes four brackets and mounting hardware

Fits all frame sizes. Duro-Stand Gland Plate interferes with bracket installation, so it is best to change to a solid-base (0-mm base) for floor securing. Not for use on Colocation Frames (Networking product group), which includes welded-in, floor mountin

Not for use on Colocation Frames (Networking product group), which includes welded-in, floor mounting brackets

Specifications

Brand Name nVent Hoffman Type Frame Accessories
Length 12.00 in Width 10.00 in
Height 1.50 in Material Steel
Application Controls and Drives; Power Distribution UPC 783510308575

Packages

1 - UNIT - 1