Abbotsford
HOFP2AFSK8

HOFFMAN P2AFSK8 FLOOR STAND KIT 800MM

Price $464.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2AFSK8
Documents Documents

Description

The Floor Stand Kit mounts depth-wise on the ProLine G2 enclosure, securing both through the frames drain hole(s) and the corner block(s). The Floor Stand Kit is used to elevate the enclosure off the ground by 300 mm (~1ft). Please note at this time Hoffman is only offering a single 800 mm deep model, please consult the factory if a different depth is required.


Elevates the enclosure off the ground by 300 mm (1ft)

For use with 800 mm deep enclosures and frames

Specifications

Brand Name nVent Hoffman Material Steel
UPC 783510365639

Packages

1 - UNIT - 1