Abbotsford
HOFP2ALB16

HOFFMAN P2ALB16 Lifting bars clear zinc coated steel 1600mm

Price $2,349.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2ALB16
Documents Documents

Description

Lifting Bars provide the best load distribution while lifting joined enclosures, each containing up to 3000 lbs. per bay of equipment and cabling. Bars mount to top of enclosure frame corner blocks and do not require removal of top cover for installation. Kit consists of two bars, bolts and washers. Set of two bars. Can be used to lift joined enclosures up to 6 bays. Load rating: 3000 lbs. (1360 kg) per bay. Mounts to top of frame corner blocks. Does not require removal of top. Consists of two bars, bolts and washers. Designed for overhead lifting in conjunction with shackles and spreader bars. Use of shackles instead of hooks is preferred. Use only spreader bars that are in compliance with regulations established by OSHA, ASME, ISA, ASTM or other governing agencies. Angle between top of enclosure and the cable or chain greater than or equal to 45 degrees. Clear zinc coated steel.


Clear, Zinc-Coated structural steel bars

Furnished in pairs, with the inclusion of bolts and washers for installation

Does not require removal of enclosure top cover, and secures into the frame's corner blocks

Can be used to lift joined enclosures up to 6 bayed enclosures (3000-mm total width); Load rating: 3000 lbs. (1360 kg) per enclosure

Lifting Bars are designed for overhead lifting in conjunction with shackles and a spreader bar. Use of shackles instead of hooks is preferred. The angle between the top of the enclosure and the cable or chain must be at least 45°. Use only slings and spre

Consists of two bars, bolts and washers

Designed for overhead lifting in conjunction with shackles and spreader bars. Use of shackles instead of hooks is preferred

Use only spreader bars that are in compliance with regulations established by OSHA , ASME , ISA, ASTM or other governing agencies

Angle between top of enclosure and the cable or chain greater than or equal to 45 degrees

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Lifting Bar Material Mild Steel
Type Frame Accessories Series/Model P40
Load Capacity 3000 lb Dimensions 1600 mm L
Color/Finish Clear/Zinc Plated Includes (2) Bars, Bolts and Washers
Standards ASME, ASTM, ISA, OSHA Approved Application For Controls and Drives, Power Distribution
UPC 783510340469

Packages

1 - UNIT - 1