Abbotsford
HOFP2BGPD124G

HOFFMAN P2BGPD124G Disconnect gland plate 1200x400mm

Price $467.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2BGPD124G
Documents Documents

Description

PROLINE G2 disconnect components are used with PROLINE G2 disconnect frames and doors to configure a custom disconnect enclosure solution for widths 1000 mm wide. These components are identical to the standard PROLINE G2 components (i.e. PROLINE G2 solid tops, gland plates, mounting subpanel) with the exception that the center support is offset 100mm (to accommodate the hinged mullion).


Solution for widths <gt/>1000 mm wide

Consists of a base mounting surface and adjustable foam gasketed gland plates that permit cable entry

Sturdy, adjustable gland plates designed to bear the weight of a person

Number of plates varies with depth: 400 mm and 500 mm (3 plates); 600 mm (4 plates); 800 mm (6 plates); 1000 mm (8 plates)

Galvanized or painted versions

Sealed to maintain NEMA Type 12 rating

Gland Plates are finished with paint over plated surfaces

Can be used with Plinth Base (100 mm or 200 mm), 100 mm Solid Plinth Base, Mobile Base or Transportation Base

Can be used without a base if casters, levelers or frame feet are installed

Can be rotated 180 degrees for front or rear cable entry

Specifications

Brand Name Hoffman Type Bases and Base Accessories
Length 48.25 in Width 18.00 in
Height 2.75 in Material Steel
Application Controls and Drives; Power Distribution UPC 783510341688

Packages

1 - UNIT - 1