Abbotsford
HOFP2C204

HOFFMAN P2C204 Cover solid front/rear painted gray 2000x400mm

Price $375.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2C204
Documents Documents

Description

Covers on the front or rear of the enclosure frame can substitute for a door, and they have innovative design elements incorporated to ensure fast installation and enhanced structural support. Hinge hanger on top for easy alignment. Formed steel hems on the sides of the covers for enhanced structural support and to protect user from sharp edges. Seamless, polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants. Attach to enclosure frame with low-profile, flat head screws. Used on the front or rear of the PROLINE G2 frame. Widths greater than 600 mm are 14 gauge (1.75 mm) mild steel; widths less than or equal to 600 mm are 16 gauge (1.5 mm). Not suitable as a barrier between enclosures (instead use the PROLINE G2 Barrier Panel). Two grounding studs. All mounting hardware included. Polyester powder paint; RAL 7035 textured light gray standard.


Hinge hanger on top for easy alignment

Formed steel hems on the sides of the covers for enhanced structural support and to protect user from sharp edges

Seamless polyurethane gasket (UL component recognized) provides a water-tight, dust-tight seal against moisture and contaminants

Attach to enclosure frame with low-profile, flat head screws

Door can be reversed without removing the side covers

Used on the sides of the ProLine G2 frame

Not suitable as a barrier between enclosures (instead use the ProLine G2 barrier panel)

Two grounding studs

All mounting hardware included

Solid Covers are finished with paint over plated surfaces

Specifications

Brand Name Hoffman Sub Brand ProLine
Type External Mounting for ProLine Industrial Enclosures Length 82.50 in
Width 15.7 in Depth 0.79 in
Material Mild Steel Thickness 1.52 mm
Color Light Gray Finish Powder Coated
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 783510312077

Packages

1 - UNIT - 1